Disc Spring, 0.5, SS, Clover Dome, PK5
Mfr # BC1000039S
Zoro # G8051486
product price: $27.99
/pk 5, $5.60/eaSold in multiples of 7 for $195.93
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.039 in
Overall Height
0.1 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC1000039S
Zoro #
G8051486
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.039 in
Overall Height
0.1 in
Max. Outside Dia.
1.001 in
Min. Inside Dia.
0.505 in
For Rod Size
0.5
For Hole Size
1
Compatible Hole Diameter
1 in
Outside Diameter - Maximum
1 in
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.51 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
51.9
Spring Rate (Lbs./In.)
5,373 lb/in
Disc Type
Dome
Standards
AMS 5529
Calculated Load @ Flat
362 lbf
Spring Rate
5,373 lb/in
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1.001 In, Thickness 0.039 In, Overall Height 0.096 In, Load at Deflection 51.9 Lbs., Deflection at Load 0.043 In, Spring Rate 5373 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.