Disc Spring, 0.5, SS, Curved, PK10
Mfr # U5000210S
Zoro # G2977689
product price: $18.49
/pk 15, $1.23/eaSold in multiples of 12 for $221.88
Key Features
System of Measurement
Inch
Thickness
0.021 in
Overall Height
0.11 in
Finish
Plain
Type
Curved Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5000210S
Zoro #
G2977689
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.021 in
Overall Height
0.11 in
Max. Outside Dia.
0.98 in
Min. Inside Dia.
0.525 in
For Rod Size
0.5
For Hole Size
0.98
Outside Diameter - Maximum
0.98 in
Compatible Hole Diameter
63/64 in
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.53 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.047 in
Load @ Deflection (Lbs.)
20
Standards
ASTM A666
Disc Type
Curved
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.525 In, Max. Outside Dia. 0.98 In, Thickness 0.021 In, Overall Height 0.11 In, Load at Deflection 20 Lbs., Deflection at Load 0.047 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.