Zoro Homepage

Disc Spring, 0.5, Steel, Belleville, PK10

  • Mfr # B1500070

  • Zoro # G8242227


product price: $17.79
/pk 10, $1.78/ea
Sold in multiples of 11 for $195.69

Key Features

System of Measurement
Inch
Thickness
0.07 in
Overall Height
0.1 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1500070
Zoro #
G8242227
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.07 in
Overall Height
0.1 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.505 in
For Hole Size
1.5
For Rod Size
0.5
Compatible Hole Diameter
1 1/2 in
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.51 in
Outside Diameter - Maximum
1.5 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
495
Calculated Load @ Flat (Lbs.)
896
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
896 lbf

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1.5 In, Thickness 0.07 In, Overall Height 0.104 In, Load at Deflection 495 Lbs., Deflection at Load 0.017 In, Calculated Load at Flat 896 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.