Zoro Homepage

Disc Spring, 0.5, Steel, Belleville, PK10

  • Mfr # B1500102

  • Zoro # G5237915


product price: $25.85
/pk 10, $2.59/ea
Sold in multiples of 7 for $180.95

Key Features

System of Measurement
Inch
Thickness
0.102 in
Overall Height
0.13 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1500102
Zoro #
G5237915
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.102 in
Overall Height
0.13 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.505 in
For Rod Size
0.5
For Hole Size
1.5
Inside Diameter - Minimum
0.51 in
Outside Diameter - Maximum
1.5 in
Compatible Rod Size
1/2 in
Compatible Hole Diameter
1 1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
1039
Calculated Load @ Flat (Lbs.)
2060
Calculated Load @ Flat
2,060 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1.5 In, Thickness 0.102 In, Overall Height 0.128 In, Load at Deflection 1039 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 2060 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.