Disc Spring, 0.5, Steel, Curved, PK10
Mfr # U5000113
Zoro # G5239315
product price: $22.15
/pk 25, $0.89/eaSold in multiples of 9 for $199.35
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.011 in
Overall Height
0.13 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5000113
Zoro #
G5239315
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.011 in
Overall Height
0.13 in
Max. Outside Dia.
0.795 in
Min. Inside Dia.
0.531 in
For Rod Size
0.5
For Hole Size
0.8125
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
13/16 in
Compatible Rod Size
1/2 in
Outside Diameter - Maximum
0.8 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.06 in
Load @ Deflection (Lbs.)
4.5
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.531 In, Max. Outside Dia. 0.795 In, Thickness 0.0113 In, Overall Height 0.129 In, Load at Deflection 4.5 Lbs., Deflection at Load 0.06 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.