Disc Spring, 0.5, Steel, Curved, PK10
Mfr # U5000211
Zoro # G2977670
product price: $17.15
/pk 15, $1.14/eaSold in multiples of 11 for $188.65
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.021 in
Overall Height
0.15 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5000211
Zoro #
G2977670
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.021 in
Overall Height
0.15 in
Max. Outside Dia.
1.225 in
Min. Inside Dia.
0.525 in
For Hole Size
1.225
For Rod Size
0.5
Compatible Hole Diameter
1 7/32 in
Inside Diameter - Minimum
0.53 in
Compatible Rod Size
1/2 in
Outside Diameter - Maximum
1.23 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.066 in
Load @ Deflection (Lbs.)
25
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.525 In, Max. Outside Dia. 1.225 In, Thickness 0.021 In, Overall Height 0.151 In, Load at Deflection 25 Lbs., Deflection at Load 0.066 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.