Disc Spring, 0.53125, SS, Belleville, PK10
Mfr # B1063100S
Zoro # G8229277
product price: $32.15
/pk 10, $3.22/eaSold in multiples of 6 for $192.90
Key Features
System of Measurement
Inch
Thickness
0.1 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1063100S
Zoro #
G8229277
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.1 in
Overall Height
0.12 in
Max. Outside Dia.
1.063 in
Min. Inside Dia.
0.532 in
For Hole Size
1
For Rod Size
0.53125
Inside Diameter - Minimum
0.53 in
Compatible Rod Size
17/32 in
Compatible Hole Diameter
1 in
Outside Diameter - Maximum
1.06 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
1940
Calculated Load @ Flat (Lbs.)
2712
Calculated Load @ Flat
2,712 lbf
Disc Type
Belleville Spring
Standards
AMS 5528
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.063 In, Thickness 0.1 In, Overall Height 0.116 In, Load at Deflection 1940 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 2712 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.