Zoro Homepage

Disc Spring, 0.53125, SS, Belleville, PK10

  • Mfr # B1218074S1

  • Zoro # G8028221


product price: $20.79
/pk 10, $2.08/ea
Sold in multiples of 9 for $187.11

Key Features

System of Measurement
Inch
Thickness
0.074 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1218074S1
Zoro #
G8028221
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.074 in
Overall Height
0.1 in
Max. Outside Dia.
1.218 in
Min. Inside Dia.
0.532 in
For Rod Size
0.53125
For Hole Size
1.219
Compatible Rod Size
17/32 in
Inside Diameter - Minimum
0.53 in
Outside Diameter - Maximum
1.22 in
Compatible Hole Diameter
1 7/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.024 in
Load @ Deflection (Lbs.)
1231
Calculated Load @ Flat (Lbs.)
2112
Calculated Load @ Flat
2,112 lbf
Disc Type
Belleville Spring
Standards
AMS 5906

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.218 In, Thickness 0.074 In, Overall Height 0.104 In, Load at Deflection 1231 Lbs., Deflection at Load 0.024 In, Calculated Load at Flat 2112 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.