Disc Spring, 0.53125, SS, Belleville, PK10
Mfr # B12500620S
Zoro # G8341566
product price: $26.19
/pk 10, $2.62/eaSold in multiples of 8 for $209.52
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.062 in
Overall Height
0.09 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B12500620S
Zoro #
G8341566
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.062 in
Overall Height
0.09 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.532 in
For Rod Size
0.53125
For Hole Size
1.25
Compatible Hole Diameter
1 1/4 in
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
17/32 in
Inside Diameter - Minimum
0.53 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.024 in
Load @ Deflection (Lbs.)
602
Calculated Load @ Flat (Lbs.)
860
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
860 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.25 In, Thickness 0.062 In, Overall Height 0.092 In, Load at Deflection 602 Lbs., Deflection at Load 0.024 In, Calculated Load at Flat 860 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.