Zoro Homepage

Disc Spring, 0.53125, SS, Belleville, PK10

  • Mfr # B1250078S

  • Zoro # G8260621


product price: $32.49
/pk 10, $3.25/ea
Sold in multiples of 6 for $194.94

Key Features

System of Measurement
Inch
Thickness
0.078 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1250078S
Zoro #
G8260621
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.078 in
Overall Height
0.1 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.532 in
For Hole Size
1.25
For Rod Size
0.53125
Outside Diameter - Maximum
1.25 in
Compatible Hole Diameter
1 1/4 in
Inside Diameter - Minimum
0.53 in
Compatible Rod Size
17/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.02 in
Load @ Deflection (Lbs.)
975
Calculated Load @ Flat (Lbs.)
1429
Standards
AMS 5528
Calculated Load @ Flat
1,429 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.25 In, Thickness 0.078 In, Overall Height 0.103 In, Load at Deflection 975 Lbs., Deflection at Load 0.02 In, Calculated Load at Flat 1429 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.