Zoro Homepage

Disc Spring, 0.53125, SS, Belleville, PK10

  • Mfr # B1250078S1

  • Zoro # G7827346


product price: $25.19
/pk 10, $2.52/ea
Sold in multiples of 8 for $201.52

Key Features

System of Measurement
Inch
Thickness
0.078 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1250078S1
Zoro #
G7827346
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.078 in
Overall Height
0.1 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.532 in
For Hole Size
1.25
For Rod Size
0.53125
Inside Diameter - Minimum
0.53 in
Compatible Rod Size
17/32 in
Compatible Hole Diameter
1 1/4 in
Outside Diameter - Maximum
1.25 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.02 in
Load @ Deflection (Lbs.)
1123
Calculated Load @ Flat (Lbs.)
1926
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
1,926 lbf

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.25 In, Thickness 0.078 In, Overall Height 0.103 In, Load at Deflection 1123 Lbs., Deflection at Load 0.02 In, Calculated Load at Flat 1926 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.