Disc Spring, 0.53125, Stl, Belleville, PK10
Mfr # B1218074
Zoro # G8129457
product price: $18.39
/pk 10, $1.84/eaSold in multiples of 10 for $183.90
Key Features
System of Measurement
Inch
Thickness
0.074 in
Overall Height
0.1 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1218074
Zoro #
G8129457
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.074 in
Overall Height
0.1 in
Max. Outside Dia.
1.218 in
Min. Inside Dia.
0.532 in
For Rod Size
0.53125
For Hole Size
1.219
Compatible Rod Size
17/32 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
1 7/32 in
Outside Diameter - Maximum
1.22 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.024 in
Load @ Deflection (Lbs.)
1079
Calculated Load @ Flat (Lbs.)
1475
Calculated Load @ Flat
1,475 lbf
Disc Type
Belleville Spring
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.218 In, Thickness 0.074 In, Overall Height 0.104 In, Load at Deflection 1079 Lbs., Deflection at Load 0.024 In, Calculated Load at Flat 1475 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.