Disc Spring, 0.53125, Stl, Belleville, PK10
Mfr # B1500095
Zoro # G8321993
product price: $17.99
/pk 10, $1.80/eaSold in multiples of 11 for $197.89
Key Features
System of Measurement
Inch
Thickness
0.095 in
Overall Height
0.13 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1500095
Zoro #
G8321993
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.095 in
Overall Height
0.13 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.532 in
For Rod Size
0.53125
For Hole Size
1.5
Compatible Rod Size
17/32 in
Outside Diameter - Maximum
1.5 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
1 1/2 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.024 in
Load @ Deflection (Lbs.)
1422
Calculated Load @ Flat (Lbs.)
1966
Standards
ASTM A684
Calculated Load @ Flat
1,966 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.5 In, Thickness 0.095 In, Overall Height 0.125 In, Load at Deflection 1422 Lbs., Deflection at Load 0.024 In, Calculated Load at Flat 1966 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.