Disc Spring, 0.532, SAE-1074, Belle, PK10
Mfr # B1250125
Zoro # G8087624
product price: $17.99
/pk 10, $1.80/eaSold in multiples of 11 for $197.89
Key Features
System of Measurement
Inch
Thickness
0.125 in
Overall Height
0.14 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1250125
Zoro #
G8087624
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.125 in
Overall Height
0.14 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.532 in
For Rod Size
0.532
For Hole Size
1.25
Compatible Hole Diameter
1 1/4 in
Inside Diameter - Minimum
0.53 in
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
17/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.014"
Load @ Deflection (Lbs.)
2866
Calculated Load @ Flat (Lbs.)
4024
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
4,421 lbf
Description
Disc Spring, Belleville Spring Washer, SAE-1074, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.25 In, Thickness 0.125 In, Overall Height 0.143 In, Load at Deflection 2866 Lbs., Deflection at Load 0.014 In, Calculated Load at Flat 4024 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.