Disc Spring, 0.532, SS, Belleville, PK10
Mfr # B1250125S
Zoro # G8182237
product price: $40.79
/pk 10, $4.08/eaSold in multiples of 5 for $203.95
Key Features
System of Measurement
Inch
Thickness
0.125 in
Overall Height
0.14 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1250125S
Zoro #
G8182237
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.125 in
Overall Height
0.14 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.532 in
For Hole Size
1.25
For Rod Size
0.532
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
1 1/4 in
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
17/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
2866
Calculated Load @ Flat (Lbs.)
4024
Disc Type
Belleville Spring
Calculated Load @ Flat
4,421 lbf
Standards
AMS 5528
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.25 In, Thickness 0.125 In, Overall Height 0.143 In, Load at Deflection 2866 Lbs., Deflection at Load 0.014 In, Calculated Load at Flat 4024 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.