Disc Spring, 0.562, Steel, Curved, PK10
Mfr # U5620180
Zoro # G2977661
product price: $23.15
/pk 25, $0.93/eaSold in multiples of 8 for $185.20
Key Features
System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.11 in
Finish
Plain
Type
Curved Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5620180
Zoro #
G2977661
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.018 in
Overall Height
0.11 in
Max. Outside Dia.
0.857 in
Min. Inside Dia.
0.598 in
For Rod Size
0.562
For Hole Size
0.875
Inside Diameter - Minimum
0.6 in
Compatible Rod Size
9/16 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.86 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.051 in
Load @ Deflection (Lbs.)
11
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.598 In, Max. Outside Dia. 0.857 In, Thickness 0.018 In, Overall Height 0.11 In, Load at Deflection 11 Lbs., Deflection at Load 0.051 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.