Disc Spring, 0.5625, SS, Belleville, PK10
Mfr # B1125038S
Zoro # G8198373
product price: $21.39
/pk 10, $2.14/eaSold in multiples of 9 for $192.51
Key Features
System of Measurement
Inch
Thickness
0.038 in
Overall Height
0.07 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1125038S
Zoro #
G8198373
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.038 in
Overall Height
0.07 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.567 in
For Hole Size
1.125
For Rod Size
0.5625
Compatible Hole Diameter
1 1/8 in
Compatible Rod Size
9/16 in
Inside Diameter - Minimum
0.57 in
Outside Diameter - Maximum
1.13 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
195
Calculated Load @ Flat (Lbs.)
285
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
285 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.567 In, Max. Outside Dia. 1.125 In, Thickness 0.038 In, Overall Height 0.073 In, Load at Deflection 195 Lbs., Deflection at Load 0.018 In, Calculated Load at Flat 285 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.