Disc Spring, 0.5625, SS, Belleville, PK10
Mfr # B1125056S
Zoro # G8131453
product price: $21.79
/pk 10, $2.18/eaSold in multiples of 9 for $196.11
Key Features
System of Measurement
Inch
Thickness
0.056 in
Overall Height
0.08 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1125056S
Zoro #
G8131453
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.056 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.567 in
For Rod Size
0.5625
For Hole Size
1.125
Compatible Rod Size
9/16 in
Compatible Hole Diameter
1 1/8 in
Inside Diameter - Minimum
0.57 in
Outside Diameter - Maximum
1.13 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
405
Calculated Load @ Flat (Lbs.)
735
Calculated Load @ Flat
735 lbf
Standards
AMS 5906
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.567 In, Max. Outside Dia. 1.125 In, Thickness 0.056 In, Overall Height 0.084 In, Load at Deflection 405 Lbs., Deflection at Load 0.014 In, Calculated Load at Flat 735 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.