Zoro Homepage

Disc Spring, 0.5625, Steel, Belleville, PK10

  • Mfr # B1125056

  • Zoro # G9050002


product price: $17.89
/pk 15, $1.19/ea
Sold in multiples of 11 for $196.79

Key Features

System of Measurement
Inch
Thickness
0.056 in
Overall Height
0.08 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1125056
Zoro #
G9050002
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.056 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.567 in
For Rod Size
0.5625
For Hole Size
1.125
Compatible Rod Size
9/16 in
Outside Diameter - Maximum
1.13 in
Compatible Hole Diameter
1 1/8 in
Inside Diameter - Minimum
0.57 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
405
Calculated Load @ Flat (Lbs.)
735
Calculated Load @ Flat
735 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.567 In, Max. Outside Dia. 1.125 In, Thickness 0.056 In, Overall Height 0.084 In, Load at Deflection 405 Lbs., Deflection at Load 0.014 In, Calculated Load at Flat 735 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.