Disc Spring, 0.59375, SS, Belleville, PK10
Mfr # B11880890S
Zoro # G8357937
product price: $33.79
/pk 10, $3.38/eaSold in multiples of 6 for $202.74
Key Features
System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B11880890S
Zoro #
G8357937
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.089 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.594 in
For Rod Size
0.59375
For Hole Size
1.1875
Outside Diameter - Maximum
1.19 in
Compatible Hole Diameter
1 3/16 in
Inside Diameter - Minimum
0.59 in
Compatible Rod Size
19/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.021 in
Load @ Deflection (Lbs.)
1795
Calculated Load @ Flat (Lbs.)
2489
Standards
AMS 5528
Disc Type
Belleville Spring
Calculated Load @ Flat
2,489 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.594 In, Max. Outside Dia. 1.188 In, Thickness 0.089 In, Overall Height 0.115 In, Load at Deflection 1795 Lbs., Deflection at Load 0.021 In, Calculated Load at Flat 2489 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.