Disc Spring, 0.59375, Stl, Belleville, PK10
Mfr # B11880890
Zoro # G8197926
product price: $19.99
/pk 10, $2.00/eaSold in multiples of 9 for $179.91
Key Features
System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.12 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B11880890
Zoro #
G8197926
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.089 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.594 in
For Rod Size
0.59375
For Hole Size
1.1875
Inside Diameter - Minimum
0.59 in
Compatible Rod Size
19/32 in
Compatible Hole Diameter
1 3/16 in
Outside Diameter - Maximum
1.19 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.021 in
Load @ Deflection (Lbs.)
1795
Calculated Load @ Flat (Lbs.)
2489
Calculated Load @ Flat
2,489 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.594 In, Max. Outside Dia. 1.188 In, Thickness 0.089 In, Overall Height 0.115 In, Load at Deflection 1795 Lbs., Deflection at Load 0.021 In, Calculated Load at Flat 2489 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.