Zoro Homepage

Disc Spring, 0.625, SS, Belleville, PK10

  • Mfr # B1250051S

  • Zoro # G8316691


product price: $22.75
/pk 10, $2.28/ea
Sold in multiples of 9 for $204.75

Key Features

System of Measurement
Inch
Thickness
0.051 in
Overall Height
0.09 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1250051S
Zoro #
G8316691
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.051 in
Overall Height
0.09 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.63 in
For Rod Size
0.625
For Hole Size
1.25
Inside Diameter - Minimum
0.63 in
Compatible Hole Diameter
1 1/4 in
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
5/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
353
Calculated Load @ Flat (Lbs.)
582
Standards
AMS 5528
Calculated Load @ Flat
582 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.63 In, Max. Outside Dia. 1.25 In, Thickness 0.051 In, Overall Height 0.087 In, Load at Deflection 353 Lbs., Deflection at Load 0.018 In, Calculated Load at Flat 582 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.