Disc Spring, 0.625, Steel, Belleville, PK10
Mfr # B1875127
Zoro # G5237976
product price: $39.89
/pk 10, $3.99/eaSold in multiples of 5 for $199.45
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.127 in
Overall Height
0.16 in
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1875127
Zoro #
G5237976
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.127 in
Overall Height
0.16 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.63 in
For Hole Size
1.875
For Rod Size
0.625
Compatible Hole Diameter
1 7/8 in
Outside Diameter - Maximum
1.88 in
Compatible Rod Size
5/8 in
Inside Diameter - Minimum
0.63 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
1519
Calculated Load @ Flat (Lbs.)
3105
Disc Type
Belleville Spring
Calculated Load @ Flat
3,105 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.63 In, Max. Outside Dia. 1.875 In, Thickness 0.127 In, Overall Height 0.158 In, Load at Deflection 1519 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 3105 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.