Disc Spring, 0.65625, SS, Belleville, PK10
Mfr # B1500100S1
Zoro # G8175526
product price: $45.19
/pk 10, $4.52/eaSold in multiples of 5 for $225.95
Key Features
System of Measurement
Inch
Thickness
0.1 in
Overall Height
0.14 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1500100S1
Zoro #
G8175526
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.1 in
Overall Height
0.14 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.657 in
For Rod Size
0.65625
For Hole Size
1.5
Inside Diameter - Minimum
0.66 in
Compatible Rod Size
21/32 in
Outside Diameter - Maximum
1.5 in
Compatible Hole Diameter
1 1/2 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
2672
Calculated Load @ Flat (Lbs.)
4585
Standards
AMS 5906
Calculated Load @ Flat
4,585 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.5 In, Thickness 0.1 In, Overall Height 0.14 In, Load at Deflection 2672 Lbs., Deflection at Load 0.032 In, Calculated Load at Flat 4585 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.