Disc Spring, 0.65625, SS, Belleville, PK10
Mfr # B1875057S
Zoro # G8184224
product price: $42.59
/pk 10, $4.26/eaSold in multiples of 5 for $212.95
Key Features
System of Measurement
Inch
Thickness
0.057 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1875057S
Zoro #
G8184224
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.057 in
Overall Height
0.12 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.657 in
For Hole Size
1.875
For Rod Size
0.65625
Compatible Rod Size
21/32 in
Outside Diameter - Maximum
1.88 in
Compatible Hole Diameter
1 7/8 in
Inside Diameter - Minimum
0.66 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.046 in
Load @ Deflection (Lbs.)
425
Calculated Load @ Flat (Lbs.)
525
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
525 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.875 In, Thickness 0.057 In, Overall Height 0.115 In, Load at Deflection 425 Lbs., Deflection at Load 0.046 In, Calculated Load at Flat 525 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.