Disc Spring, 0.65625, Stl, Belleville, PK10
Mfr # B1625085
Zoro # G8080073
product price: $24.35
/pk 10, $2.44/eaSold in multiples of 8 for $194.80
Key Features
System of Measurement
Inch
Thickness
0.085 in
Overall Height
0.11 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1625085
Zoro #
G8080073
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.085 in
Overall Height
0.11 in
Max. Outside Dia.
1.625 in
Min. Inside Dia.
0.657 in
For Rod Size
0.65625
For Hole Size
1.625
Inside Diameter - Minimum
0.66 in
Outside Diameter - Maximum
1.63 in
Compatible Rod Size
21/32 in
Compatible Hole Diameter
1 5/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
591
Calculated Load @ Flat (Lbs.)
826
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
826 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.625 In, Thickness 0.085 In, Overall Height 0.105 In, Load at Deflection 591 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 826 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.