Zoro Homepage

Disc Spring, 0.65625, Stl, Belleville, PK10

  • Mfr # B18750570

  • Zoro # G8388222


product price: $37.85
/pk 10, $3.79/ea
Sold in multiples of 5 for $189.25

Key Features

System of Measurement
Inch
Thickness
0.057 in
Overall Height
0.12 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18750570
Zoro #
G8388222
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.057 in
Overall Height
0.12 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.657 in
For Rod Size
0.65625
For Hole Size
1.875
Outside Diameter - Maximum
1.88 in
Compatible Rod Size
21/32 in
Inside Diameter - Minimum
0.66 in
Compatible Hole Diameter
1 7/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.046 in
Load @ Deflection (Lbs.)
425
Calculated Load @ Flat (Lbs.)
525
Disc Type
Belleville Spring
Calculated Load @ Flat
525 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.875 In, Thickness 0.057 In, Overall Height 0.115 In, Load at Deflection 425 Lbs., Deflection at Load 0.046 In, Calculated Load at Flat 525 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.