Disc Spring, 0.657, Chrome, Belleville, PK10
Mfr # B1750140
Zoro # G8040593
product price: $39.29
/pk 10, $3.93/eaSold in multiples of 5 for $196.45
Key Features
System of Measurement
Inch
Thickness
0.14 in
Overall Height
0.18 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1750140
Zoro #
G8040593
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.14 in
Overall Height
0.18 in
Max. Outside Dia.
1.75 in
Min. Inside Dia.
0.657 in
For Rod Size
0.657
For Hole Size
1.75
Outside Diameter - Maximum
1.75 in
Inside Diameter - Minimum
0.66 in
Compatible Rod Size
21/32 in
Compatible Hole Diameter
1 3/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.034 in
Load @ Deflection (Lbs.)
4793
Calculated Load @ Flat (Lbs.)
6686
Standards
UNS G61500
Calculated Load @ Flat
7,441 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.75 In, Thickness 0.14 In, Overall Height 0.183 In, Load at Deflection 4793 Lbs., Deflection at Load 0.034 In, Calculated Load at Flat 6686 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.