Disc Spring, 0.6875, SS, Belleville, PK10
Mfr # B1375044S
Zoro # G8205732
product price: $25.29
/pk 10, $2.53/eaSold in multiples of 8 for $202.32
Key Features
System of Measurement
Inch
Thickness
0.044 in
Overall Height
0.09 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1375044S
Zoro #
G8205732
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.044 in
Overall Height
0.09 in
Max. Outside Dia.
1.375 in
Min. Inside Dia.
0.692 in
For Rod Size
0.6875
For Hole Size
1.375
Compatible Rod Size
11/16 in
Outside Diameter - Maximum
1.38 in
Compatible Hole Diameter
1 3/8 in
Inside Diameter - Minimum
0.69 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.023 in
Load @ Deflection (Lbs.)
265
Calculated Load @ Flat (Lbs.)
375
Standards
AMS 5906
Calculated Load @ Flat
375 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.692 In, Max. Outside Dia. 1.375 In, Thickness 0.044 In, Overall Height 0.088 In, Load at Deflection 265 Lbs., Deflection at Load 0.023 In, Calculated Load at Flat 375 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.