Zoro Homepage

Disc Spring, 0.688, Chrome, Belleville, PK10

  • Mfr # B2375187

  • Zoro # G7981452


product price: $149.99
/pk 10, $15.00/ea
Sold in multiples of 2 for $299.98
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thickness
0.187 in
Overall Height
0.23 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2375187
Zoro #
G7981452
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.187 in
Overall Height
0.23 in
Max. Outside Dia.
2.375 in
Min. Inside Dia.
0.688 in
For Rod Size
0.688
For Hole Size
2.375
Compatible Hole Diameter
2 3/8 in
Inside Diameter - Minimum
0.69 in
Compatible Rod Size
11/16 in
Outside Diameter - Maximum
2.38 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
5608
Calculated Load @ Flat (Lbs.)
8147
Standards
UNS G61500
Disc Type
Belleville Spring
Calculated Load @ Flat
8,717 lbf

Description

Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 0.688 In, Max. Outside Dia. 2.375 In, Thickness 0.187 In, Overall Height 0.227 In, Load at Deflection 5608 Lbs., Deflection at Load 0.032 In, Calculated Load at Flat 8147 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.