Zoro Homepage

Disc Spring, 0.688, SAE-1074, Belle, PK10

  • Mfr # B2000125

  • Zoro # G8048704


product price: $44.29
/pk 10, $4.43/ea
Sold in multiples of 5 for $221.45

Key Features

System of Measurement
Inch
Thickness
0.125 in
Overall Height
0.16 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2000125
Zoro #
G8048704
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.125 in
Overall Height
0.16 in
Max. Outside Dia.
2 in
Min. Inside Dia.
0.688 in
For Rod Size
0.688
For Hole Size
2
Compatible Hole Diameter
2 in
Outside Diameter - Maximum
2 in
Compatible Rod Size
11/16 in
Inside Diameter - Minimum
0.69 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.029 in
Load @ Deflection (Lbs.)
2165
Calculated Load @ Flat (Lbs.)
3136
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
3,322 lbf

Description

Disc Spring, Belleville Spring Washer, SAE-1074, Finish Plain, Min. Inside Dia. 0.688 In, Max. Outside Dia. 2 In, Thickness 0.125 In, Overall Height 0.161 In, Load at Deflection 2165 Lbs., Deflection at Load 0.029 In, Calculated Load at Flat 3136 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.