Disc Spring, 0.688, SS, Belleville, PK10
Mfr # B2000125S
Zoro # G7884606
product price: $71.65
/pk 10, $7.17/eaSold in multiples of 3 for $214.95
Key Features
System of Measurement
Inch
Thickness
0.125 in
Overall Height
0.16 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2000125S
Zoro #
G7884606
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.125 in
Overall Height
0.16 in
Max. Outside Dia.
2 in
Min. Inside Dia.
0.688 in
For Rod Size
0.688
For Hole Size
2
Compatible Rod Size
11/16 in
Compatible Hole Diameter
2 in
Inside Diameter - Minimum
0.69 in
Outside Diameter - Maximum
2 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.029 in
Load @ Deflection (Lbs.)
2165
Calculated Load @ Flat (Lbs.)
3136
Calculated Load @ Flat
3,322 lbf
Standards
AMS 5528
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.688 In, Max. Outside Dia. 2 In, Thickness 0.125 In, Overall Height 0.161 In, Load at Deflection 2165 Lbs., Deflection at Load 0.029 In, Calculated Load at Flat 3136 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.