Disc Spring, 0.688, SS, Belleville, PK10
Mfr # B2375187S
Zoro # G7980664
product price: $240.99
/pk 10, $24.10/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thickness
0.187 in
Overall Height
0.23 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2375187S
Zoro #
G7980664
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.187 in
Overall Height
0.23 in
Max. Outside Dia.
2.375 in
Min. Inside Dia.
0.688 in
For Hole Size
2.375
For Rod Size
0.688
Compatible Rod Size
11/16 in
Outside Diameter - Maximum
2.38 in
Inside Diameter - Minimum
0.69 in
Compatible Hole Diameter
2 3/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
5608
Calculated Load @ Flat (Lbs.)
8147
Disc Type
Belleville Spring
Calculated Load @ Flat
8,717 lbf
Standards
AMS 5528
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.688 In, Max. Outside Dia. 2.375 In, Thickness 0.187 In, Overall Height 0.227 In, Load at Deflection 5608 Lbs., Deflection at Load 0.032 In, Calculated Load at Flat 8147 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.