Disc Spring, 0.75, SS, Belleville, PK10
Mfr # B1500060S
Zoro # G8079881
product price: $23.19
/pk 10, $2.32/eaSold in multiples of 9 for $208.71
Key Features
System of Measurement
Inch
Thickness
0.06 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1500060S
Zoro #
G8079881
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.06 in
Overall Height
0.1 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.755 in
For Hole Size
1.5
For Rod Size
0.75
Compatible Rod Size
3/4 in
Compatible Hole Diameter
1 1/2 in
Inside Diameter - Minimum
0.76 in
Outside Diameter - Maximum
1.5 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.021 in
Load @ Deflection (Lbs.)
446
Calculated Load @ Flat (Lbs.)
774
Standards
AMS 5906
Disc Type
Belleville Spring
Calculated Load @ Flat
774 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 1.5 In, Thickness 0.06 In, Overall Height 0.102 In, Load at Deflection 446 Lbs., Deflection at Load 0.021 In, Calculated Load at Flat 774 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.