Disc Spring, 0.75, SS, Belleville, PK10
Mfr # B1500062S
Zoro # G8468004
product price: $25.19
/pk 10, $2.52/eaSold in multiples of 8 for $201.52
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.062 in
Overall Height
0.11 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1500062S
Zoro #
G8468004
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.062 in
Overall Height
0.11 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.755 in
For Rod Size
0.75
For Hole Size
1.5
Inside Diameter - Minimum
0.76 in
Outside Diameter - Maximum
1.5 in
Compatible Hole Diameter
1 1/2 in
Compatible Rod Size
3/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.026 in
Load @ Deflection (Lbs.)
455
Calculated Load @ Flat (Lbs.)
774
Standards
AMS 5906
Disc Type
Belleville Spring
Calculated Load @ Flat
774 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 1.5 In, Thickness 0.062 In, Overall Height 0.107 In, Load at Deflection 455 Lbs., Deflection at Load 0.026 In, Calculated Load at Flat 774 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.