Disc Spring, 0.75, SS, Belleville, PK10
Mfr # B1500072S
Zoro # G5237872
product price: $37.89
/pk 10, $3.79/eaKey Features
System of Measurement
Inch
Thickness
0.072 in
Overall Height
0.11 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1500072S
Zoro #
G5237872
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.072 in
Overall Height
0.11 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.755 in
For Rod Size
0.75
For Hole Size
1.5
Inside Diameter - Minimum
0.76 in
Compatible Hole Diameter
1 1/2 in
Compatible Rod Size
3/4 in
Outside Diameter - Maximum
1.5 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
665
Calculated Load @ Flat (Lbs.)
1180
Calculated Load @ Flat
1,180 lbf
Disc Type
Belleville Spring
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 1.5 In, Thickness 0.072 In, Overall Height 0.107 In, Load at Deflection 665 Lbs., Deflection at Load 0.018 In, Calculated Load at Flat 1180 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.