Disc Spring, 0.75, SS, Belleville, PK10
Mfr # B1500072S1
Zoro # G8074254
product price: $57.69
/pk 10, $5.77/eaSold in multiples of 4 for $230.76
Key Features
System of Measurement
Inch
Thickness
0.072 in
Overall Height
0.11 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1500072S1
Zoro #
G8074254
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.072 in
Overall Height
0.11 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.755 in
For Hole Size
1.5
For Rod Size
0.75
Outside Diameter - Maximum
1.5 in
Compatible Rod Size
3/4 in
Compatible Hole Diameter
1 1/2 in
Inside Diameter - Minimum
0.76 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
672
Calculated Load @ Flat (Lbs.)
1153
Calculated Load @ Flat
1,153 lbf
Standards
AMS 5528
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 1.5 In, Thickness 0.072 In, Overall Height 0.107 In, Load at Deflection 672 Lbs., Deflection at Load 0.018 In, Calculated Load at Flat 1153 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.