Zoro Homepage

Disc Spring, 0.75, SS, Belleville, PK10

  • Mfr # B1500107S

  • Zoro # G8115353


product price: $73.99
/pk 10, $7.40/ea
Sold in multiples of 3 for $221.97

Key Features

System of Measurement
Inch
Thickness
0.107 in
Overall Height
0.13 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1500107S
Zoro #
G8115353
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.107 in
Overall Height
0.13 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.755 in
For Hole Size
1.5
For Rod Size
0.75
Inside Diameter - Minimum
0.76 in
Outside Diameter - Maximum
1.5 in
Compatible Rod Size
3/4 in
Compatible Hole Diameter
1 1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
1400
Calculated Load @ Flat (Lbs.)
2833
Disc Type
Belleville Spring
Calculated Load @ Flat
2,833 lbf
Standards
AMS 5528

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 1.5 In, Thickness 0.107 In, Overall Height 0.134 In, Load at Deflection 1400 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 2833 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.