Disc Spring, 0.75, Steel, Belleville, PK10
Mfr # B1500107
Zoro # G5237967
product price: $23.45
/pk 10, $2.34/eaSold in multiples of 8 for $187.60
Key Features
System of Measurement
Inch
Thickness
0.107 in
Overall Height
0.13 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1500107
Zoro #
G5237967
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.107 in
Overall Height
0.13 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.755 in
For Rod Size
0.75
For Hole Size
1.5
Compatible Rod Size
3/4 in
Compatible Hole Diameter
1 1/2 in
Outside Diameter - Maximum
1.5 in
Inside Diameter - Minimum
0.76 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
1400
Calculated Load @ Flat (Lbs.)
2833
Calculated Load @ Flat
2,833 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 1.5 In, Thickness 0.107 In, Overall Height 0.134 In, Load at Deflection 1400 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 2833 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.