Zoro Homepage

Disc Spring, 0.75, Steel, Belleville, PK10

  • Mfr # B2250150

  • Zoro # G7867851


product price: $59.79
/pk 10, $5.98/ea
Sold in multiples of 3 for $179.37

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.15 in
Overall Height
0.19 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2250150
Zoro #
G7867851
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.15 in
Overall Height
0.19 in
Max. Outside Dia.
2.25 in
Min. Inside Dia.
0.755 in
For Rod Size
0.75
For Hole Size
2.25
Compatible Hole Diameter
2 1/4 in
Outside Diameter - Maximum
2.25 in
Compatible Rod Size
3/4 in
Inside Diameter - Minimum
0.76 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
2181
Calculated Load @ Flat (Lbs.)
4295
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
4,295 lbf

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 2.25 In, Thickness 0.15 In, Overall Height 0.188 In, Load at Deflection 2181 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 4295 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.