Disc Spring, 0.813, Chrome, Belleville, PK10
Mfr # B2375156
Zoro # G8150012
product price: $152.99
/pk 10, $15.30/eaSold in multiples of 2 for $305.98
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thickness
0.156 in
Overall Height
0.21 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2375156
Zoro #
G8150012
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.156 in
Overall Height
0.21 in
Max. Outside Dia.
2.375 in
Min. Inside Dia.
0.813 in
For Rod Size
0.813
For Hole Size
2.375
Outside Diameter - Maximum
2.38 in
Compatible Hole Diameter
2 3/8 in
Compatible Rod Size
13/16 in
Inside Diameter - Minimum
0.81 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.039 in
Load @ Deflection (Lbs.)
4051
Calculated Load @ Flat (Lbs.)
5648
Disc Type
Belleville Spring
Standards
UNS G61500
Calculated Load @ Flat
6,278 lbf
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 0.813 In, Max. Outside Dia. 2.375 In, Thickness 0.156 In, Overall Height 0.205 In, Load at Deflection 4051 Lbs., Deflection at Load 0.039 In, Calculated Load at Flat 5648 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.