Disc Spring, 0.813, SS, Belleville, PK10
Mfr # B2375156S1
Zoro # G7917095
product price: $96.35
/pk 10, $9.64/eaSold in multiples of 2 for $192.70
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thickness
0.156 in
Overall Height
0.21 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2375156S1
Zoro #
G7917095
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.156 in
Overall Height
0.21 in
Max. Outside Dia.
2.375 in
Min. Inside Dia.
0.813 in
For Rod Size
0.813
For Hole Size
2.375
Compatible Rod Size
13/16 in
Compatible Hole Diameter
2 3/8 in
Outside Diameter - Maximum
2.38 in
Inside Diameter - Minimum
0.81 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.039 in
Load @ Deflection (Lbs.)
4711
Calculated Load @ Flat (Lbs.)
7951
Standards
AMS 5906
Calculated Load @ Flat
7,951 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.813 In, Max. Outside Dia. 2.375 In, Thickness 0.156 In, Overall Height 0.205 In, Load at Deflection 4711 Lbs., Deflection at Load 0.039 In, Calculated Load at Flat 7951 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.