Zoro Homepage

Disc Spring, 0.875, SS, Belleville, PK10

  • Mfr # B1750057S

  • Zoro # G5237985


product price: $39.35
/pk 10, $3.94/ea
Sold in multiples of 5 for $196.75

Key Features

System of Measurement
Inch
Thickness
0.057 in
Overall Height
0.11 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1750057S
Zoro #
G5237985
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.057 in
Overall Height
0.11 in
Max. Outside Dia.
1.75 in
Min. Inside Dia.
0.88 in
For Rod Size
0.875
For Hole Size
1.75
Inside Diameter - Minimum
0.88 in
Outside Diameter - Maximum
1.75 in
Compatible Hole Diameter
1 3/4 in
Compatible Rod Size
7/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.029 in
Load @ Deflection (Lbs.)
450
Calculated Load @ Flat (Lbs.)
650
Standards
AMS 5906
Disc Type
Belleville Spring
Calculated Load @ Flat
650 lbf

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.88 In, Max. Outside Dia. 1.75 In, Thickness 0.057 In, Overall Height 0.114 In, Load at Deflection 450 Lbs., Deflection at Load 0.029 In, Calculated Load at Flat 650 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.