Disc Spring, 0.875, SS, Belleville, PK10
Mfr # B1750085S
Zoro # G7835956
product price: $37.25
/pk 10, $3.73/eaKey Features
System of Measurement
Inch
Thickness
0.085 in
Overall Height
0.13 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1750085S
Zoro #
G7835956
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.085 in
Overall Height
0.13 in
Max. Outside Dia.
1.75 in
Min. Inside Dia.
0.88 in
For Rod Size
0.875
For Hole Size
1.75
Outside Diameter - Maximum
1.75 in
Compatible Hole Diameter
1 3/4 in
Inside Diameter - Minimum
0.88 in
Compatible Rod Size
7/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
910
Calculated Load @ Flat (Lbs.)
1630
Disc Type
Belleville Spring
Standards
AMS 5528
Calculated Load @ Flat
1,630 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.88 In, Max. Outside Dia. 1.75 In, Thickness 0.085 In, Overall Height 0.128 In, Load at Deflection 910 Lbs., Deflection at Load 0.022 In, Calculated Load at Flat 1630 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.