Disc Spring, 1, Steel, Belleville, PK10
Mfr # B2000084
Zoro # G8326376
product price: $25.69
/pk 10, $2.57/eaSold in multiples of 7 for $179.83
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.084 in
Overall Height
0.14 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2000084
Zoro #
G8326376
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.084 in
Overall Height
0.14 in
Max. Outside Dia.
2 in
Min. Inside Dia.
1 in
For Rod Size
1
For Hole Size
2
Inside Diameter - Minimum
1 in
Compatible Rod Size
1 in
Compatible Hole Diameter
2 in
Outside Diameter - Maximum
2 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.026 in
Load @ Deflection (Lbs.)
855
Calculated Load @ Flat (Lbs.)
1488
Calculated Load @ Flat
1,488 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1 In, Max. Outside Dia. 2 In, Thickness 0.084 In, Overall Height 0.136 In, Load at Deflection 855 Lbs., Deflection at Load 0.026 In, Calculated Load at Flat 1488 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.