Zoro Homepage

Disc Spring, 1.063, Chrome, Belleville, PK10

  • Mfr # B3500219

  • Zoro # G8470192


product price: $99.15
/pk 10, $9.92/ea
Sold in multiples of 2 for $198.30
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.219 in
Overall Height
0.28 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3500219
Zoro #
G8470192
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.219 in
Overall Height
0.28 in
Max. Outside Dia.
3.5 in
Min. Inside Dia.
1.063 in
For Hole Size
3.5
For Rod Size
1.063
Compatible Rod Size
1 1/16 in
Outside Diameter - Maximum
3.5 in
Compatible Hole Diameter
3 1/2 in
Inside Diameter - Minimum
1.06 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.05 in
Load @ Deflection (Lbs.)
6463
Calculated Load @ Flat (Lbs.)
9362
Disc Type
Belleville Spring
Calculated Load @ Flat
10,057 lbf
Standards
UNS G61500

Description

Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.063 In, Max. Outside Dia. 3.5 In, Thickness 0.219 In, Overall Height 0.281 In, Load at Deflection 6463 Lbs., Deflection at Load 0.05 In, Calculated Load at Flat 9362 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.