Disc Spring, 1.063, Chrome, Belleville, PK10
Mfr # B4000312
Zoro # G8357456
product price: $194.99
/pk 10, $19.50/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.312 in
Overall Height
0.37 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B4000312
Zoro #
G8357456
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.312 in
Overall Height
0.37 in
Max. Outside Dia.
4 in
Min. Inside Dia.
1.063 in
For Hole Size
4
For Rod Size
1.063
Inside Diameter - Minimum
1.06 in
Outside Diameter - Maximum
4 in
Compatible Rod Size
1 1/16 in
Compatible Hole Diameter
4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.048 in
Load @ Deflection (Lbs.)
13427
Calculated Load @ Flat (Lbs.)
19990
Disc Type
Belleville Spring
Calculated Load @ Flat
20,513 lbf
Standards
UNS G61500
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.063 In, Max. Outside Dia. 4 In, Thickness 0.312 In, Overall Height 0.372 In, Load at Deflection 13427 Lbs., Deflection at Load 0.048 In, Calculated Load at Flat 19990 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.