Disc Spring, 1.125, Steel, Belleville, PK10
Mfr # B2250073
Zoro # G7960897
product price: $32.65
/pk 10, $3.26/eaSold in multiples of 6 for $195.90
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.073 in
Overall Height
0.15 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2250073
Zoro #
G7960897
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.073 in
Overall Height
0.15 in
Max. Outside Dia.
2.25 in
Min. Inside Dia.
1.125 in
For Rod Size
1.125
For Hole Size
2.25
Compatible Rod Size
1 1/8 in
Compatible Hole Diameter
2 1/4 in
Inside Diameter - Minimum
1.13 in
Outside Diameter - Maximum
2.25 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.035 in
Load @ Deflection (Lbs.)
730
Calculated Load @ Flat (Lbs.)
1100
Calculated Load @ Flat
1,100 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.125 In, Max. Outside Dia. 2.25 In, Thickness 0.073 In, Overall Height 0.148 In, Load at Deflection 730 Lbs., Deflection at Load 0.035 In, Calculated Load at Flat 1100 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.