Disc Spring, 1.125, Steel, Belleville, PK10
Mfr # B2250159
Zoro # G8432401
product price: $66.55
/pk 10, $6.65/eaSold in multiples of 3 for $199.65
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.159 in
Overall Height
0.2 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2250159
Zoro #
G8432401
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.159 in
Overall Height
0.2 in
Max. Outside Dia.
2.25 in
Min. Inside Dia.
1.125 in
For Hole Size
2.25
For Rod Size
1.125
Inside Diameter - Minimum
1.13 in
Compatible Rod Size
1 1/8 in
Outside Diameter - Maximum
2.25 in
Compatible Hole Diameter
2 1/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
3005
Calculated Load @ Flat (Lbs.)
5973
Disc Type
Belleville Spring
Calculated Load @ Flat
5,973 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.125 In, Max. Outside Dia. 2.25 In, Thickness 0.159 In, Overall Height 0.198 In, Load at Deflection 3005 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 5973 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.