Zoro Homepage

Disc Spring, 1.25, SS, Belleville, PK10

  • Mfr # B2500080S

  • Zoro # G7886821


product price: $111.99
/pk 10, $11.20/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thickness
0.08 in
Overall Height
0.16 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2500080S
Zoro #
G7886821
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.08 in
Overall Height
0.16 in
Max. Outside Dia.
2.5 in
Min. Inside Dia.
1.25 in
For Rod Size
1.25
For Hole Size
2.5
Outside Diameter - Maximum
2.5 in
Compatible Rod Size
1 1/4 in
Inside Diameter - Minimum
1.25 in
Compatible Hole Diameter
2 1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.04 in
Load @ Deflection (Lbs.)
870
Calculated Load @ Flat (Lbs.)
1260
Calculated Load @ Flat
1,260 lbf
Disc Type
Belleville Spring
Standards
AMS 5528

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 1.25 In, Max. Outside Dia. 2.5 In, Thickness 0.08 In, Overall Height 0.16 In, Load at Deflection 870 Lbs., Deflection at Load 0.04 In, Calculated Load at Flat 1260 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.